Overview
Mfr description
2092-16-16S STREET TEE
- Compact size
- Dry seal pipe threads
- Broad selection of styles and sizes
- Zinc plated
- Zinc plated for resistance to corrosion.
Specifications
- Adapter TypeTee
- End 1 StyleMale Pipe Rigid
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleFemale Pipe Rigid
- End 2 Size1 in
- End 2 Thread(NPTF) 1–11-1/2
- End 3 StyleFemale Pipe Rigid
- End 3 Size1 in
- End 3 Thread(NPTF) 1–11-1/2
- MaterialSteel
- Inside Diameter0.938 in
- Description Keyword1 in Male Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data