Motion
5602-24-24-24-FG

BRENNAN INDUSTRIES INC
5602-24-24-24-FG

Tee - 1-1/2 in Male Pipe Rigid x 1-1/2 in Male Pipe Rigid x 1-1/2 in Female Pipe Rigid
Mi Item #00325601
MFR #5602-24-24-24-FG
Price$192.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5602-24-24-24-FG

Tee - 1-1/2 in Male Pipe Rigid x 1-1/2 in Male Pipe Rigid x 1-1/2 in Female Pipe Rigid
Mi Item #00325601
MFR #5602-24-24-24-FG

Mfr description
5602-24-24-24-FG MP-FP-FP STREET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.78/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • End 3 Size
    1-1/2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1-1/2-11-1/2 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    1-1/2-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)