Motion
8MBSPP-8FBSPPX

GATES RUBBER CO
8MBSPP-8FBSPPX

725315205 Adapter Fitting - 1/2 in Female British Standard Pipe Parallel Swivel x 1/2 in Male British Standard Pipe Parallel, Steel
Mi Item #00325658
MFR #8MBSPP-8FBSPPX
Price$49.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MBSPP-8FBSPPX

725315205 Adapter Fitting - 1/2 in Female British Standard Pipe Parallel Swivel x 1/2 in Male British Standard Pipe Parallel, Steel
Mi Item #00325658
MFR #8MBSPP-8FBSPPX

Mfr description
8 MBSPP-8 FBSPPX METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.87/each

Specifications

Dimensions

  • Weight
    0.21 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)