Motion
10MBSPP-10FBSPPX

GATES RUBBER CO
10MBSPP-10FBSPPX

725315215 Adapter Fitting - 5/8 in Female British Standard Pipe Parallel Swivel x 5/8 in Male British Standard Pipe Parallel, Steel
MI ITEM #00325680
MFR #10MBSPP-10FBSPPX
Price$54.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MBSPP-10FBSPPX

725315215 Adapter Fitting - 5/8 in Female British Standard Pipe Parallel Swivel x 5/8 in Male British Standard Pipe Parallel, Steel
MI ITEM #00325680
MFR #10MBSPP-10FBSPPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.97/each

Specifications

Dimensions

  • Weight
    0.21 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Steel

Overview

Mfr description
10 MBSPP-10 FBSPPX METRIC ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought