Motion
2081-8-4S
Reducer Bushing - 1/4 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
MI ITEM #00325719
MFR #2081-8-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 1/4 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
MI ITEM #00325719
MFR #2081-8-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2081-8-4S BUSHING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF
  • Material
    Steel
  • Max Operating Temperature
    400 °F
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • Overall Length
    1.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text