Overview
Mfr description
16 MP-8FPS (SHORT) ADPTR 7253-2272
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- End 1 Size1/2 in
- End 1 Thread(NPTF) 1/2–14
- Manufacturer Upc Number072053164565
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1/2 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 NPTF
- UPC_NO072053164565
- MaterialSteel
- Weight0.31 lbs
- Description Keyword1/2 in Female Pipe Swivel x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data