Motion
2081-16-6S
Reducer Bushing - 3/8 in Female Pipe Rigid x 1 in Male Pipe Rigid
MI ITEM #00325810
MFR #2081-16-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 3/8 in Female Pipe Rigid x 1 in Male Pipe Rigid
MI ITEM #00325810
MFR #2081-16-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    1 NPTF
  • Inside Diameter
    0.7029 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Female Pipe Rigid x 1 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel

Overview

Mfr description
2081-16-6S BUSHING
  • Dry seal pipe threads
  • Zinc plated
  • Compact size
  • Broad selection of styles and sizes
  • Zinc plated for resistance to corrosion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text