Overview
Mfr description
20 MP-12FPS (SHORT) ADPTR
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- End 1 Size3/4 in
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleMale Pipe Rigid
- End 2 Size1-1/4 in
- End 1 Size Type3/4 NPTF
- End 2 Thread(NPTF) 1-1/4–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1-1/4 NPTF
- UPC_NO770075172956
- MaterialSteel
- Weight0.73 lbs
- Description Keyword3/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data