Motion
20MP-16FPS XBULK

GATES RUBBER CO
20MP-16FPS XBULK

7259-2276 Straight Adapter - 1 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00325840
MFR #20MP-16FPS XBULK
Price$41.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MP-16FPS XBULK

7259-2276 Straight Adapter - 1 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00325840
MFR #20MP-16FPS XBULK

Mfr description
20 MP-16FPS (SHORT) ADPTR 7253-2276
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.86/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 NPTF
  • Weight
    0.56 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel
  • UPC_NO
    770075172963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)