Overview
Mfr description
2081-24-16S BUSHING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1-1/2 in
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Thread(NPTF) 1-1/2–11-1/2
- End 2 Size Type1-1/2 NPTF
- MaterialSteel
- Description Keyword1 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data