Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 NPTF
- End 2 Size2 in
- End 2 Size Type2 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1 in Female Pipe Rigid x 2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 2–11-1/2
- MaterialSteel