Motion
2081-32-20S
Reducer Bushing - 1-1/4 in Female Pipe Rigid x 2 in Male Pipe Rigid, Steel
MI ITEM #00325876
MFR #2081-32-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 1-1/4 in Female Pipe Rigid x 2 in Male Pipe Rigid, Steel
MI ITEM #00325876
MFR #2081-32-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2081-32-20S BUSHING
  • Dry seal pipe threads
  • Zinc plated
  • Compact size
  • Broad selection of styles and sizes
  • Zinc plated for resistance to corrosion.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    2 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (NPTF) 2–11-1/2
  • End 2 Size Type
    2 NPTF
  • Material
    Steel
  • Inside Diameter
    0.332 in
  • Description Keyword
    1-1/4 in Female Pipe Rigid x 2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text