Motion
5406-08-02-SS
5406-08-02-SS FITTING
MI ITEM #00325899
MFR #5406-08-02-SS
List Price$52.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-08-02-SS FITTING
MI ITEM #00325899
MFR #5406-08-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.45/each for your price

Overview

Mfr description
5406-08-02-SS FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/2 in, 1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in, 1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF
  • Material
    Stainless Steel
  • Weight
    0.13 lbs
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text