Motion
8FBSPPX-8MJ

GATES RUBBER CO
8FBSPPX-8MJ

725315265 Adapter Fitting - 1/2 in Female British Standard Pipe Parallel x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #00325935
MFR #8FBSPPX-8MJ
List Price$85.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8FBSPPX-8MJ

725315265 Adapter Fitting - 1/2 in Female British Standard Pipe Parallel x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #00325935
MFR #8FBSPPX-8MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.29/each for your price

Overview

Mfr description
8 FBSPPX-8 MJ METRIC ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female British Standard Pipe Parallel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (BSPP) 1/2–14
  • Manufacturer Upc Number
    072053167641
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP
  • End 2 Thread
    (SAE) 3/4–16
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 JIC 37°
  • UPC_NO
    072053167641
  • Material
    Steel
  • Weight
    0.24 lbs
  • Description Keyword
    1/2 in Female British Standard Pipe Parallel x 1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text