Motion
7004-10-10
7004-10-10 FITTING
MI ITEM #00325949
MFR #7004-10-10
Your Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7004-10-10 FITTING
MI ITEM #00325949
MFR #7004-10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.74/each(List $50.30)

Overview

Mfr description
7004-10-10 FITTING

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    5/8-14
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14 UNF, G - 5/8-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Size
    5/8 in
  • End 2 Thread
    7/8-14 UNF, G - 5/8-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    52.5
  • Hex Body
    27.0
  • Series
    7004
  • Thread Depth
    12.3
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text