Motion
7004-16-16
7004-16-16 FITTING
MI ITEM #00325998
MFR #7004-16-16
Your Price$47.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7004-16-16 FITTING
MI ITEM #00325998
MFR #7004-16-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.23/each(List $54.31)

Overview

Mfr description
7004-16-16 FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1-11
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • End 1 Size
    1 in
  • End 1 Thread
    (BSPP) 1–11
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1 in
  • End 1 Size Type
    1 BSPP
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 JIC 37°
  • Material
    Steel
  • Weight
    0.51 lbs
  • Description Keyword
    1 in Female British Standard Pipe Parallel Swivel x 1 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    62.5
  • Hex Body
    36.0
  • Series
    7004
  • Thread Depth
    20.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text