Motion
2082-2S
Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Steel
MI ITEM #00326010
MFR #2082-2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Steel
MI ITEM #00326010
MFR #2082-2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2082-2S HEX HEAD PLUG
  • Dry seal pipe threads
  • Broad selection of styles and sizes
  • Compact size
  • Zinc plated for resistance to corrosion.

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • Material
    Steel
  • Description Keyword
    1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text