Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-2281 Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Steel
MI ITEM #00326012
MFR #2MP-PLUG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2 MP-PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • Material
    Steel
  • Weight
    0.03 lbs
  • Description Keyword
    1/8 in Male Pipe Rigid
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text