Motion
2082-4S
Plug - 1/4 in Male Pipe Rigid, (NPTF) 1/4–18 Thread, Steel, 0.68 in Overall Length
MI ITEM #00326019
MFR #2082-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/4 in Male Pipe Rigid, (NPTF) 1/4–18 Thread, Steel, 0.68 in Overall Length
MI ITEM #00326019
MFR #2082-4S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2082-4S HEX HEAD PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • Material
    Steel
  • Overall Length
    0.68 in
  • Description Keyword
    1/4 in Male Pipe Rigid
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text