Motion
5406-P-06
Male Pipe Plug - 3/8-18 NPTF Thread, Steel, 0.781 in Overall Length
MI ITEM #00326030
MFR #5406-P-06
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe Plug - 3/8-18 NPTF Thread, Steel, 0.781 in Overall Length
MI ITEM #00326030
MFR #5406-P-06

Mfr description
5406-P-06 PLUG-EXT HEX PIPE 3/8-18
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Overall Length
    0.781 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)