Motion
6MP-PLUG
725922835 Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Steel
Mi Item #00326031
MFR #6MP-PLUG
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725922835 Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Steel
Mi Item #00326031
MFR #6MP-PLUG

Mfr description
6 MP-PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • Manufacturer Upc Number
    072053165302
  • Material
    Steel
  • UPC_NO
    072053165302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)