Motion
2082-8S
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Steel, 0.98 in Overall Length
MI ITEM #00326039
MFR #2082-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Steel, 0.98 in Overall Length
MI ITEM #00326039
MFR #2082-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2082-8S HEX HEAD PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • Material
    Steel
  • Overall Length
    0.98 in
  • Description Keyword
    1/2 in Male Pipe Rigid
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text