Motion
4FBSPPX-4FJX

GATES RUBBER CO
4FBSPPX-4FJX

725315305 Adapter Fitting - 1/4 in Female British Standard Pipe Parallel x 1/4 in Female JIC 37° Flare Swivel, Steel
Mi Item #00326050
MFR #4FBSPPX-4FJX
Price$74.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4FBSPPX-4FJX

725315305 Adapter Fitting - 1/4 in Female British Standard Pipe Parallel x 1/4 in Female JIC 37° Flare Swivel, Steel
Mi Item #00326050
MFR #4FBSPPX-4FJX

Mfr description
4 FBSPPX-4FJX METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.19/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP, 1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 BSPP, 1/4 JIC 37°
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    1/4 in Female British Standard Pipe Parallel x 1/4 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/4–19
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053167689
  • Material
    Steel
  • UPC_NO
    072053167689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)