Motion
5406-P-12
Plug - 3/4 in Male Pipe Rigid, (NPTF) 3/4–14 Thread, Steel, 1.17 in Overall Length
Mi Item #00326052
MFR #5406-P-12
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/4 in Male Pipe Rigid, (NPTF) 3/4–14 Thread, Steel, 1.17 in Overall Length
Mi Item #00326052
MFR #5406-P-12

Mfr description
5406-P-12 HEX PIPE PLUG
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.79/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Overall Diameter
    3/4 in
  • Overall Length
    1.17 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)