Motion
2082-16S
Plug - 1 in Male Pipe Rigid, (NPTF) 1–11-1/2 Thread, Steel
Mi Item #00326061
MFR #2082-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1 in Male Pipe Rigid, (NPTF) 1–11-1/2 Thread, Steel
Mi Item #00326061
MFR #2082-16S

Mfr description
2082-16S HEX HEAD PLUG
  • Broad selection of styles and sizes
  • Zinc plated for resistance to corrosion
  • Compact size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)