Specifications
Dimensions
- End 1 Size1-1/4 in
- Weight0.72 lbs
Details
- Adapter TypePlug
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Description Keyword1-1/4 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1-1/4–11-1/2
- MaterialSteel
Overview
Mfr description
20 MP-PLUG 7253-2287