Overview
Mfr description
2082-24S HEX HEAD PLUG
Specifications
- Adapter TypePlug
- End 1 StyleMale Pipe Rigid
- End 1 Size1-1/2 in
- End 1 Thread(NPTF) 1-1/2–11-1/2
- MaterialSteel
- Description Keyword1-1/2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data