Motion
2082-32S
Plug - 2 in Male Pipe Rigid, (NPTF) 2–11-1/2 Thread, Steel
Mi Item #00326083
MFR #2082-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 2 in Male Pipe Rigid, (NPTF) 2–11-1/2 Thread, Steel
Mi Item #00326083
MFR #2082-32S

Mfr description
2082-32S HEX HEAD PLUG
  • Dry seal pipe threads
  • Compact size
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 2–11-1/2
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)