Motion
6FBSPPX-6FJX

GATES RUBBER CO
6FBSPPX-6FJX

725315315 Adapter Fitting - 3/8 in Female British Standard Pipe Parallel x 3/8 in Female JIC 37° Flare Swivel, Steel
MI ITEM #00326092
MFR #6FBSPPX-6FJX
List Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6FBSPPX-6FJX

725315315 Adapter Fitting - 3/8 in Female British Standard Pipe Parallel x 3/8 in Female JIC 37° Flare Swivel, Steel
MI ITEM #00326092
MFR #6FBSPPX-6FJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.13/each for your price

Overview

Mfr description
6 FBSPPX-6FJX METRIC ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female British Standard Pipe Parallel
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • End 1 Size
    3/8 in
  • End 1 Thread
    (BSPP) 3/8–19
  • Manufacturer Upc Number
    072053167696
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 BSPP, 3/8 JIC 37°
  • End 2 Thread
    (SAE) 9/16–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053167696
  • Material
    Steel
  • Weight
    0.02 lbs
  • Description Keyword
    3/8 in Female British Standard Pipe Parallel x 3/8 in Female JIC 37° Flare Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text