Motion
5601-12-12-12-FG

BRENNAN INDUSTRIES INC
5601-12-12-12-FG

Tee - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00326095
MFR #5601-12-12-12-FG
Your Price$80.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5601-12-12-12-FG

Tee - 3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00326095
MFR #5601-12-12-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.40/each(List $84.23)

Overview

Mfr description
5601-12-12-12-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-14 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Size
    3/4 in
  • End 3 Thread
    3/4-14 NPTF
  • Material
    Steel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    5601
  • Weight
    0.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text