Motion
5405-12-04
5405-12-04 PIPE REDUCER CPLG
MI ITEM #00326103
MFR #5405-12-04
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5405-12-04 PIPE REDUCER CPLG
MI ITEM #00326103
MFR #5405-12-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.26/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in, 3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Weight
    0.36 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5405

Overview

Mfr description
5405-12-04 PIPE REDUCER CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text