Motion
1582-4S
Aeroquip 1582 Series Assembly Tool
MI ITEM #00326117
MFR #1582-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1582 Series Assembly Tool
MI ITEM #00326117
MFR #1582-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1582-4S MANDREL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Machine Component
  • Color
    Zinc plated
  • Series
    1582 Series
  • Manufacturer Upc Number
    678146122797
  • UPC_NO
    678146122797
  • Manufacturer Catalog Number
    1582-4S
  • Weight
    7.37 lb
  • Color Finish
    Zinc plated
  • Height
    0.94 in
  • Length
    4.72 in
  • Type
    Machine Component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text