Motion
4PCTS-4FJSX XBULK

GATES RUBBER CO
4PCTS-4FJSX XBULK

Hose End - Steel Material, 1/4 in Hose ID
Mi Item #00326126
MFR #4PCTS-4FJSX XBULK
Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4PCTS-4FJSX XBULK

Hose End - Steel Material, 1/4 in Hose ID
Mi Item #00326126
MFR #4PCTS-4FJSX XBULK

Mfr description
4 PCTS-4FJSX STEM 7338-1202
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.92/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.17 lbs

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Application
    Thermoplastic Hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    TH7, TH8
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Country of Origin
    US
  • End Type 1
    FJSX
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    TH7, TH7NC
  • Manufacturer Upc Number
    072053846799
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Standard
    JIC
  • UPC_NO
    072053846799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)