Motion
6PCTS-8MP XBULK

GATES RUBBER CO
6PCTS-8MP XBULK

Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #00326133
MFR #6PCTS-8MP XBULK
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PCTS-8MP XBULK

Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #00326133
MFR #6PCTS-8MP XBULK

Mfr description
6 PCTS-8MP NPTF STEM
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • Hex Body
    0.9375 in
  • Hex Size
    0.9375 in
  • Hose Cut-Off Factor
    1.6300 in, 41.40 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3750 in, 9.50 mm
  • Length
    2.9130 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Stem Length
    1.2830 in
  • Thread Size
    1/2-14
  • Thread Size 1
    1/2-14
  • Weight
    0.28 lbs
  • Width
    0.9375 in

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Application
    Thermoplastic Hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    TH7, TH7NC
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    TH7, TH7NC
  • Manufacturer Catalog Number
    G51100-0608X
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053211191
  • Material
    Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Thread Interference/Mated Angle
  • Seated Angle
    30 °
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
  • UPC_NO
    072053211191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)