Motion
12FBSPPX-12FJX

GATES RUBBER CO
12FBSPPX-12FJX

725315345 Adapter Fitting - 3/4 in Female British Standard Pipe Parallel x 3/4 in Female JIC 37° Flare Swivel, Steel
MI ITEM #00326137
MFR #12FBSPPX-12FJX
Price$126.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FBSPPX-12FJX

725315345 Adapter Fitting - 3/4 in Female British Standard Pipe Parallel x 3/4 in Female JIC 37° Flare Swivel, Steel
MI ITEM #00326137
MFR #12FBSPPX-12FJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.76/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 BSPP, 3/4 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 BSPP, 3/4 JIC 37°
  • Weight
    0.40 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    3/4 in Female British Standard Pipe Parallel x 3/4 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 3/4–14
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    072053167726
  • Material
    Steel
  • UPC_NO
    072053167726

Overview

Mfr description
12 FBSPPX-12FJX METRIC ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought