Motion
FC7991-1212S
Aeroquip (Eaton) Fc7991 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 90˚ Long Elbow - Steel Material, 3/4 in Hose ID, Female
MI ITEM #00326140
MFR #FC7991-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc7991 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 90˚ Long Elbow - Steel Material, 3/4 in Hose ID, Female
MI ITEM #00326140
MFR #FC7991-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    3/4 in
  • Height
    5.03 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    2.45 in
  • Hose Dash Size
    -12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    4.05 in
  • Overall Length
    4.05 in
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Weight
    0.93 lb
  • Width
    1.31 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH663
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC7991-1212S
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Fitting Assembly
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Type
    Hose Fitting

Overview

Mfr description
FC7991-1212S 90 DEG ELBOE LONG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought