Motion
7007-06-L10-16
7007-06-L10-16 MJ-FMMS STRT
Mi Item #00326141
MFR #7007-06-L10-16
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7007-06-L10-16 MJ-FMMS STRT
Mi Item #00326141
MFR #7007-06-L10-16

Mfr description
7007-06-L10-16 MJ-FMMS STRT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 10 mm
  • End 2 Size
    3/8 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    9/16-18 UNF, M16X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    9/16-18 UNF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)