Motion
FC9062-0404S
Eaton Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare - Carbon steel
MI ITEM #00326152
MFR #FC9062-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare - Carbon steel
MI ITEM #00326152
MFR #FC9062-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9062-0404S FITTING
  • Reusable fittings
  • “Super Gem”
  • For use with PTFE Hose: 2807, FC465, S-TW

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.250 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    7/16-24
  • End 2 Size
    0.250 in
  • Outside Diameter
    0.560 in
  • Material
    Carbon steel
  • Inside Diameter
    0.160 in
  • Height
    0.560 in
  • Width
    0.560 in
  • Length
    2.130 in
  • Weight
    0.07 lb
  • Overall Length
    2.130 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text