Motion
38FDHX-20MJ

GATES RUBBER CO
38FDHX-20MJ

725315675 Adapter Fitting - 38 mm Female DIN 24° Cone Swivel x 1-1/4 in Male JIC 37° Flare
Mi Item #00326164
MFR #38FDHX-20MJ
Price$922.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
38FDHX-20MJ

725315675 Adapter Fitting - 38 mm Female DIN 24° Cone Swivel x 1-1/4 in Male JIC 37° Flare
Mi Item #00326164
MFR #38FDHX-20MJ

Mfr description
38FDHX-20MJ METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.76/each

Specifications

Dimensions

  • End 1 Size
    38 mm
  • End 1 Size Type
    M38 DIN 24°
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 JIC 37°
  • Weight
    0.92 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    DIN 24° Cone to JIC 37° Flare
  • Description Keyword
    38 mm Female DIN 24° Cone Swivel x 1-1/4 in Male JIC 37° Flare
  • End 1 Style
    Female DIN 24° Cone Swivel
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    072053167986
  • UPC_NO
    072053167986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)