Motion
12FL5K-12MJ45

GATES RUBBER CO
12FL5K-12MJ45

725313105 Adapter Fitting - 3/4 in Male JIC 37° Flare x 3/4 in Code 61 Standard O-Ring Flange, Steel
Mi Item #00326176
MFR #12FL5K-12MJ45
Price$140.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FL5K-12MJ45

725313105 Adapter Fitting - 3/4 in Male JIC 37° Flare x 3/4 in Code 61 Standard O-Ring Flange, Steel
Mi Item #00326176
MFR #12FL5K-12MJ45

Mfr description
12FL5K-12MJ 45 HI-PRESSURE ADPTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.06/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 in Flange
  • Weight
    0.58 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • Manufacturer Upc Number
    072053168259
  • Material
    Steel
  • UPC_NO
    072053168259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)