Motion
1583-6
Aeroquip Marine Military Bolt Guide
MI ITEM #00326191
MFR #1583-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Marine Military Bolt Guide
MI ITEM #00326191
MFR #1583-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1583-6 MANDREL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Replacement component
  • Compatible Tool Part Number
    1605 and 1606
  • Series
    Marine Military
  • Manufacturer Compatibility
    1605 and 1606
  • Manufacturer Catalog Number
    1583-6
  • Weight
    0.25 lb
  • Color Finish
    Zinc
  • Height
    1.63 in
  • Length
    1.24 in
  • Type
    Replacement component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text