Motion
T-S6
Weatherhead Mandrel Assembly Tools
MI ITEM #00326196
MFR #T-S6
List Price$337.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Mandrel Assembly Tools
MI ITEM #00326196
MFR #T-S6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.14/each for your price

Overview

Mfr description
T-S6 MANDREL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Manufacturer Upc Number
    725975021279
  • Manufacturer Catalog Number
    T-S6
  • Weight
    0.20 lb
  • Tool Weight
    0.20
  • Overall Width
    0.75
  • Color Finish
    Silver
  • Height
    0.75 in
  • Length
    5.34 in
  • Material
    Carbon steel
  • Type
    Mandrel Assembly Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text