Motion
1563-20S
Aeroquip 1563 Series Tooling Component
MI ITEM #00326213
MFR #1563-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1563 Series Tooling Component
MI ITEM #00326213
MFR #1563-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1563-20S MANDREL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Assembly tool
  • Series
    1563 Series
  • Manufacturer Catalog Number
    1563-20S
  • Weight
    0.94 lb
  • Height
    1.75 in
  • Length
    2.50 in
  • Type
    Assembly tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text