Motion
T-1430
Weatherhead Inner-Outer Reamer
MI ITEM #00326257
MFR #T-1430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Inner-Outer Reamer
MI ITEM #00326257
MFR #T-1430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-1430 INTER-OUTER REAMER
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Tool Weight
    0.61 in
  • Height
    2.13 in
  • Length
    2.50 in
  • Manufacturer Upc Number
    639789290533
  • Part Type
    Inner-Outer Reamer
  • Weight
    0.61 lb
  • Width
    2.13 in
  • Product Type
    Hose Crimper Hand Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text