Motion
0500-08-08
0500-08-08 TUBE ELBOW
Mi Item #00326367
MFR #0500-08-08
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0500-08-08 TUBE ELBOW
Mi Item #00326367
MFR #0500-08-08

Mfr description
0500-08-08 TUBE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 in Bore
  • Weight
    0.22 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    JIC 37° Flare to Bore
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Bore
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Bore
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)