Motion
0500-16-16
0500-16-16 TUBE ELBOW
Mi Item #00326371
MFR #0500-16-16
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0500-16-16 TUBE ELBOW
Mi Item #00326371
MFR #0500-16-16

Mfr description
0500-16-16 TUBE ELBOW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 in Bore
  • Weight
    0.65 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    JIC 37° Flare to Bore
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Bore
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Bore
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)