Motion
0500-20-20
0500-20-20 TUBE ELBOW
MI ITEM #00326372
MFR #0500-20-20
Price$79.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0500-20-20 TUBE ELBOW
MI ITEM #00326372
MFR #0500-20-20

Mfr description
0500-20-20 TUBE ELBOW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.27/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 in Bore
  • Weight
    1.30 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    JIC 37° Flare to Bore
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Bore
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Bore
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)