Motion
FC5988-0404S
Aeroquip (Eaton) FC5988 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00326458
MFR #FC5988-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC5988 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00326458
MFR #FC5988-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5988-0404S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    4500 psi
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.47 in
  • Length
    2.64 in
  • Overall Length
    2.64 in
  • Manufacturer Catalog Number
    FC5988-0404S
  • Manufacturer Upc Number
    678146057945
  • UPC_NO
    678146057945
  • Finish
    Dura-Kote
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.56 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.17 in
  • Type
    Hose Fitting
  • Height
    0.94 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Working Pressure
    4500 psi
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Compatible Tube Outer Diameter
    0.25 in
  • End 2 Size
    0.250 in
  • Hose Dash Size
    -4
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text