Specifications
Dimensions
- Angle180 °
- Dash Size8
- End 1 Size-8
- End 2 Size0.500 in
- Height1.29 in
- Hex Body0.8660 in
- Hex Size1.125 in
- Hose Cut-Off Factor1.68 in
- Hose Dash Size-8
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter0.39 in
- Length3.20 in
- Outer Diameter1.1250 in
- Overall Length3.20 in
- Overall Weight0.80 lb
- SAE Size-8
- Size-8
- Thread Size3/4-16 UNF
- Weight0.80 lb
- Width1.13 in
Details
- Adapter TypeHose Fittings
- Additional DetailsReusable
- Body MaterialCarbon Steel
- CoatingZinc Plated
- ColorDura-Kote
- Compatible Hose SeriesGH793
- ConfigurationStraight
- Connection 1 Short NameSAE 37
- Connection TypeFemale 37 °swivel
- End 1 StyleSAE 37
- End 1 Thread3/4-16
- End GenderFemale
- FinishDura-Kote
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilyJIC 37deg Flare
- Fitting ShapeStraight
- Fitting TypeJIC 37 °Flare
- Manufacturer Catalog NumberFC5988-0808S
- Manufacturer Upc Number678146057983
- MaterialSteel
- Mating Angle37 °
- Port GenderFemale
- Product TypesFitting Assembly
- Seal Type37 °JIC Flare
- Seated Angle37 °
- StyleStraight
- SwivelSwivel
- Thread Angle60 °
- Thread StandardJIC
- Thread TypeFemale 37 °swivel
- TypeHose Fitting
- UPC_NO678146057983