Overview
Mfr description
2089-4-4S STREET ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1/4 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Thread(NPTF) 1/4–18
- End 2 Size Type1/4 NPTF
- MaterialSteel
- Max Operating Temperature400 °F
- Description Keyword1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
- Overall Length1.09 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data